Beli pp strapping band machine di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Ikan Mas Strapping Band ManualDeskripsi:Easy grab, user friendly PP Stapping Band.atribut:
- Color: Yellow
- monotaro For Sealing Band PP BandDeskripsi:Dokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- Applications: To close the PP band seal.
- HANA Semi Automatic Strapping BandDeskripsi:Semi Automatic Strapping Band dengan spesifikasi ukuran 15mm berwarna Kuning adalah Strapping band dari brand HANA untuk customer industri atau bisnis lainnya.atribut:
- Color: Yellow
- Size (mm): 15
- Type: PP
- Length (m): ±1200
- Weight (kg): 10
- Shoko Kiko Seal Machine P Type for PP Bandatribut:
- Compatible band: PP band
- monotaro Tightening MachineDeskripsi:It becomes a tightening machine for the band belt. The object can be sealed in combination with the sealing material for band iron and the sealing box. It is a convenient product that allows easy tightening work without trouble. [how to use]. 1) Tilt the lever part. 2) When hanging the band iron on the object, grasp the lever of the main body of the tightening machine strongly and the stopper portion will be lifted, so let the band steel pass through the gap. 3) Lift the lever up and move it up and down to tighten the iron. 4) Completion by sealing with an optional seal and enclosure machine, once again grasp the main body lever of the tightening machine and remove the band iron.Dokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- Hoop Thickness (mm): Up to 0.8
- Hoop Width (mm): 9 to 19
- Overall Length (mm): About 375
- Model : For single tightening
- Shoko Kiko Packing Machine (PP Band Iron Combined Use)atribut:
- Compatible Band Width (mm): 9 to 19
- Band Thickness (mm): 0.4 - 0.7
- Compatible band: PP/PET band
- Specification: With cutter
- SEKISUI PP Band for Automatic BindingDeskripsi:-Utilizing Sekisui’s proprietary technology and production method to achieve proper band feeding and save labor.atribut:
- W x L: 12.0mm x 3000m
- Tensile Strength: 112kg
- Elongation at Break: 20% or less
- Thickness: 0.63mm
- Material: Polypropylene (PP)
- Paper Tube Inner Diameter: 200mm
- TRUSCO PP Band for Eco Automatic Packing Machineatribut:
- Length (mm): 2500
- Width (mm): 15.5
- Tensile Strength (kg): 130
- Fracture Elongation (%): 20
- Dimensions (mmxm): 15.5x2500
- Band Thickness (mm): 0.61
- yatta Manual Strapping Bandatribut:
- Color: Yellow
- Size (mm): 15
- Length (m): 100
- SIAT Battery-Operated Strapping ToolDeskripsi:Battery strapping tool with adjustable functioning mode according to the application: automatic, semi-automatic, manual and soft. The strapping cycle is performed by pushing a single button (in automatic or semi-automatic mode). It is easy to use and to adjusted. Perfectly balanced, it can perform both vertical and horizontal strapping. The brushless motor is powered by the latest Li-Ion battery.atribut:
- Strap Quality: PP - PET
- Joint Type: Friction Weld Seal
- Bodhi Strapping Band (Pengikat Tali)atribut:
- Size (mm): 15
- Exteno Strapping MachineDeskripsi:Mesin Strapping ini dapat digunakan untuk mengencangkan, merekatkan, dan menyegel untuk jenis band PP dan PET.Memudahkan proses pengepakan sehingga menjadi lebih efektif dan efisien.atribut:
- Dimensions (mm): 895x570x730
- Frequency Driving Motor (Hz): 50/60
- Max. Strength (kg): 65
- Min. Package Size (mm): 60
- Power Voltage (V): 220
- Strap Width (mm): 9, 12, 15
- Strapping Speed (s/strap): 1.5
- Sanwa Semi Automatic Strapping Machineatribut:
- Dimensions (W x L x H) (mm): 560x900x740
- Strap Width (mm): 9 to 15
- Strapping Speed (s/strap): 2.5
- TRUSCO PP Band (for Hand Fastening or Sealing Machines)Deskripsi:56atribut:
- Material: Polypropylene (PP)
- Length (m): 1000
- Breaking elongation: 20% or Less
- Thickness: 0.6mm
Daftar Harga pp strapping band machine Terbaru October 2026
| Ikan Mas Strapping Band Manual | Rp98.900 |
| monotaro For Sealing Band PP Band | Rp1.699.900 |
| HANA Semi Automatic Strapping Band | Rp439.900 |
| Shoko Kiko Seal Machine P Type for PP Band | Rp2.099.900 |
| monotaro Tightening Machine | Rp2.299.900 |
| Shoko Kiko Packing Machine (PP Band Iron Combined Use) | Rp6.499.900 |
| Bodhi Alat Tali Packing | Rp389.900 |
| SEKISUI PP Band for Automatic Binding | Rp2.199.900 |
| TRUSCO PP Band for Eco Automatic Packing Machine | Rp1.699.900 |
| yatta Manual Strapping Band | Rp279.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)





















































































































































/HANA%20Semi%20Automatic%20Strapping%20Band/51P103501181-2.jpg)


/P102003084-1.jpg)

/SEKISUI%20PP%20Band%20for%20Automatic%20Binding/P102977396-1.jpg)
/TRUSCO%20PP%20Band%20for%20Eco%20Automatic%20Packing%20Machine/P102185001-1.jpg)


/i8P103634656-1.jpg)

/Sanwa%20Semi%20Automatic%20Strapping%20Machine/5zP103501215-1.jpg)
/TRUSCO%20PP%20Band%20(for%20Hand%20Fastening%20or%20Sealing%20Machines)/P101504803-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)